1/8 in. 75 psi #7 Automatic Vent
1/8 in. 75 psi #7 Automatic Vent
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Female
- Height:
- 4-3/8 in
- Length:
- 2-1/4 in
- Material:
- Brass, Nickel Alloy, Rubber
- Pressure - Maximum:
- 75 psi
- Valve Size:
- 1/8 in
- Valve Type:
- Automatic Air Venting Valve