16 - 20 in. Long Ferrule File Handle
16 - 20 in. Long Ferrule File Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1-9/16 in
- Fits Pipe Size:
- 16 in - 20 in
- Length:
- 6 in
- Product Type:
- Handle