4-1/2 in. Long Ferrule File Handle

You last purchased this on
 
Maine Wood Concepts

4-1/2 in. Long Ferrule File Handle

This product requires certification to purchase.
You last purchased this on
 
Maine Wood Concepts

4-1/2 in. Long Ferrule File Handle

  • Fast #
  • Part #L4452
  • Item #7206485
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
1-3/16 in
Length:
4-1/2 in
Material:
Birch Wood, Steel
Product Type:
Handle