8 - 12 in. Long Ferrule File Handle
8 - 12 in. Long Ferrule File Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1-5/16 in
- Fits Pipe Size:
- 8 in - 12 in
- Length:
- 5 in
- Product Type:
- Handle