Elongated Plastic Toilet Seat in White

You last purchased this on
 

Mainstream® Elongated Plastic Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

Mainstream® Elongated Plastic Toilet Seat in White

  • Fast #
  • Part #A5257A65BL020
  • Item #7530370
  • Manufacturer Part #5257A65BL.020
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Mainstream®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover