L Size Rubber Palm Glove
L Size Rubber Palm Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knit wrist
- Kevlar® knit shell adds cut resistance to the excellent gripping power which is provided by the Rubber coated palm
Documents
Specifications
- Glove Size:
- L
- Material:
- Kevlar®
- Reusable:
- Yes