L Size Driver Grain Cowhide Leather Reusable Driver Glove
Kotroa L Size Driver Grain Cowhide Leather Reusable Driver Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Split Cow Back
- Keystone Thumb
- B Grade Grain Cowhide Palm & Index Finger
- Seamless Index Finger
- Kevlar Sewn
- Shirred Back
- Cloth Hem
Documents
Specifications
- Application:
- Construction, General Purpose, Masonry, Transportation, Warehouse
- Collection:
- Kotroa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Glove Size:
- L
- Glove Type:
- Driver
- ISO:
- ISO 9001:2008
- Material:
- Grain Cowhide Leather
- Reusable:
- Yes