L Size Poly Palm Coating Gloves

You last purchased this on
 
Majestic Glove

SuperDex® L Size Poly Palm Coating Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

SuperDex® L Size Poly Palm Coating Gloves

  • Fast #
  • Part #M3434LT01
  • Item #2350121
  • Manufacturer Part #3434LT01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gray polyurethane palm coating
  • Ultra-sensitive
  • 13-gauge seamless knit gray nylon liner
  • Color-coded cuff for sizing
  • Designed for light duty assembly work
  • Requires Certification

Documents


Specifications

Coating:
Polyurethane
Collection:
SuperDex®
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Disposable:
No
Glove Size:
L
Glove Type:
Seamless
Material:
Plastic
Material Type:
Nylon, Polyurethane
Reusable:
Yes
Thickness:
13 ga