XL Size Gripper Criss-Cross No Finger Glove
XL Size Gripper Criss-Cross No Finger Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fingerless for added dexterity
- Ambidextrous
- Webbing on both sides for exceptional grip
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Work
- ISO:
- ISO 9001:2008
- Material:
- Knit, Plastic
- Material Type:
- PVC
- Reusable:
- Yes