16-3/8 in. Cordless Rotary Hammer Kit
16-3/8 in. Cordless Rotary Hammer Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Chuck Size:
- 7/8 in
- Color Finish Name:
- Teal
- Corded Cordless:
- Cordless
- Height:
- 8-5/8 in
- Length:
- 16-3/8 in
- Power Source:
- Battery
- RPM:
- 1100
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- Volts:
- 18V
- Width:
- 3-31/100 in