9.6 V 1.7 Amp Nicad Battery

You last purchased this on
 
Makita USA

9.6 V 1.7 Amp Nicad Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Makita USA

9.6 V 1.7 Amp Nicad Battery

  • Fast #
  • Part #M1926386
  • Item #6074179
  • Manufacturer Part #192638-6
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pod style charger
  • Requires Certification

Documents


Specifications

AMP:
1.7
Battery Type:
Nickel-cadmium
Type:
M1926386
Volts:
9.6V