4 in. Mini Brake

Part #MMB48A  |  Item #1731741  |  Manufacturer Part #MB48A

$593.99 EACH

Width:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ideal for fabricating plenums or large transitions at the job site
  • Bends narrow roof-flashing strips
  • Makes compact fabrications as small as a 4" square
  • Accommodates sheet Metal up to 4' wide
  • Dual-direction, cam-over style keeps the anvil secure in any position
  • Compact size

Specifications

Cutting Capacity: 22 ga Mild Steel

Gauge: 22

Handle Material: Steel

Head Material: Steel

Tool Type: Sheet Metal Bender

Type: MMB48A

Width: 4 in