8 in. x 1mm Tapping Screw
Bit-Tip® 8 in. x 1mm Tapping Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drills its own hole, taps a matching thread and fastens in steel up to .220 thick
Specifications
- Collection:
- Bit-Tip®
- Length:
- 8 in
- Screw Head:
- Hex Head
- Thread Size:
- 1 mm