5/16 x 9-3/4 in. Magnetic Nut Driver 6 Piece
Connext® 5/16 x 9-3/4 in. Magnetic Nut Driver 6 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- And Full Length Hollow Shafts Permit Access To Nuts On Long Threaded Bolts
- Magnetized Hex Openings Hold Nuts Or Hex Head Bolts And Screws In Driver Nose For Easier Installation
Specifications
- Collection:
- Connext®
- Color Finish Name:
- Grey
- Drive Size:
- 5/16 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 9-3/4 in
- Magnetic:
- Yes
- Material:
- Steel, Plastic
- Number of Pieces:
- 6 Piece
- Tool Type:
- Nut Driver