MMSHML14 1/4 HEX LONG CHUCK DRV 4
MMSHML14 1/4 HEX LONG CHUCK DRV 4
Frequently Purchased Together
Product Details
- Hex driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes
- Malco precision fit and hardened magnetic hex chuck drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on a power drill or used with a connect quick change handle
Documents
Specifications
- Bit Sizes:
- 1/4 in
- Chuck Size:
- 1/4 in
- Diameter:
- 7/16 in
- Length:
- 4 in
- Material:
- Alloy Steel
- Tool Type:
- Magnetic Hex Driver