#10 x 3/4 in. Hex Head Bit Tip Self Tapping Screw (100 Pack)
#10 x 3/4 in. Hex Head Bit Tip Self Tapping Screw (100 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drills its own hole, taps a matching thread and fastens in steel up to .220 thick
Specifications
- Drive Size:
- 5/16 in
- Length:
- 3/4 in
- Package Quantity:
- Pack of 100
- Product Type:
- Screw
- Screw Head:
- Hex Head
- Size:
- #10