1/4 and 5/16 x 2-5/8 in. Dual-Sided Magnetic Hex Driver
C-RHEX™ 1/4 and 5/16 x 2-5/8 in. Dual-Sided Magnetic Hex Driver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Collection:
- C-RHEX™
- Color Finish Name:
- Red, Yellow
- Drive Size:
- 1/4 in;5/16 in
- GSA Approved:
- No
- Length:
- 2-5/8 in
- Magnetic:
- Yes
- Material:
- Steel
- Shank Size:
- 1/4 in
- Tool Type:
- Hex Driver