48 x 0.125 in. Aluminum Ruler
Wrecker™ 48 x 0.125 in. Aluminum Ruler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Wrecker™
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 1/4 in
- Length:
- 48 in
- Material:
- Aluminum
- Thickness:
- 0.125 in
- Weight:
- 0.46 lb
- Width:
- 2 in