0.75 gpm Water Filter Accessory
0.75 gpm Water Filter Accessory
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 95% average reduction of chlorine from incoming water supply ensures the ice tastes better, smells fresher, clear and more enjoyable
- Silver impregnated carbon block provides antimicrobial protection against potential bacteria organisms, algae, mold and slime on ice machine surfaces
- Reduces dirt, submicron particles (down to 0.5 microns) and eliminates contaminates such as cryptosporidium and giardia cysts
- Replacement cartridges are easy to install, safe, sanitary can be changed “on the fly” without turning off the water supply
- A pre-filter and water filter extends the life of the ice machine when changed every 6 months or sooner when water pressure is below 20 psi
- A pre-filter and water filter will optimize the daily performance of the machine allowing it to run at full capacity producing the freshest and purist ice possible
- A pre-filter and water filter will reduce ice machine cost and maintenance frequency by reducing scale, impurities, and contaminants that can enter the machine
- Engineered with SLOW PHOS (slow soluble phosphate) to inhibit scale formation and corrosion
Specifications
- ANSI:
- ANSI 372, ANSI 42, ANSI 53
- Capacity:
- 15000 gal
- Contaminant Removal:
- Scale, Sediment, Taste
- Depth:
- 4 in
- Filtering Material:
- Yes
- Filtering System:
- Refrigerators|Ice Makers
- Fits Model:
- ID-0302A, ID-0303W, ID-0322A, ID-0323W, ID-0452A, ID-0453W, ID-0522A, ID-0523W, ID-0606A, ID-0606W, IY-0304A, IY-0305W, IY-0324A, IY-0325W, IY-0454A, IY-0455W, IY-0524A, IY-0525W, IY-0606A, IY-0606W, K-00338, QM-30A, UY-0310A, UY-0310W
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.75 gpm
- Height:
- 17-1/8 in
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Weight:
- 5 lb
- Width:
- 5-3/4 in