14-3/4 in. 53 lb. Undercounter Top Hat Ice Maker in Stainless Steel
14-3/4 in. 53 lb. Undercounter Top Hat Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 53 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/2 in
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-3/4 in