19-11/16 in. 60 lbs. Undercounter Ice Cube Machine in Stainless Steel
19-11/16 in. 60 lbs. Undercounter Ice Cube Machine in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 60 lbs
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-11/32 in
- Energy Factor:
- 20.4
- Height:
- 36 in
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Power Source:
- Electric
- Width:
- 19-11/16 in