1.28 gpf Toilet Tank in White
1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.28 gpf
- Limited lifetime warranty
- Three bolt tank-to-bowl connection
- Color matched trip lever
- Pilot operated fill valve
- Hybrid flush valve: 3"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 8-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 19-3/4 in