1.6 gpf Toilet Tank in White
1.6 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Limited lifetime warranty
- Material: Vitreous china
- Pilot operated anti-siphon fill valve
- Trip lever handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 16-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 8-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- WaterSense Labeled:
- No
- Width:
- 18-3/8 in