Elongated Toilet Bowl in Biscuit
Elongated Toilet Bowl in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in size: 10"
- Flow rate: 1.28 gpf
- Elongated bowl offers added room and comfort
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No