71-1/2 x 35-1/2 in. Whirlpool Drop-In Bathtub in White
Pro-Fit® 71-1/2 x 35-1/2 in. Whirlpool Drop-In Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7M, ASME A112.19.8M
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 52 gal
- Collection:
- Pro-Fit®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 71-1/2 in
- Overall Width:
- 35-1/2 in
- UL Listed:
- No
- Volts:
- 120V