Round Toilet Bowl in White
Quantum® Round Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Limited lifetime warranty
- Material: Vitreous china
- Rough-in size: 4"
- Round front bowl
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2008
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-08
- Collection:
- Quantum®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No