Summit™ 2-Piece Toilet in White

Part #M386WH  |  Item #3511463  |  Manufacturer Part #386010000

Call for Pricing EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2008

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1-08

Collection: Summit™

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Handle Type: Lever

IAPMO Listed: Yes

Material: Vitreous China

Product Type: Tank

WaterSense Labeled: No