Elongated Toilet Bowl in Bone
Summit® Elongated Toilet Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.6 gpf
- Rough-in size: 12"
- Material: Vitreous china
- Elongated bowl offers added room and comfort
- Limited lifetime warranty
- Three-bolt tank-to-bowl connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2 2013
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Summit®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- No
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes