72 x 36 in. Drop-In Bathtub with Right Drain in Dune
Mariposa® 72 x 36 in. Drop-In Bathtub with Right Drain in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Acrylic
- Designed for one-person bathing
- Three-wall alcove installation
- Textured bottom surface
- Includes integral apron and flange to simplify installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 72 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- UL Listed:
- No