Fine Tip Marker in Green
Dura-Ink® Fine Tip Marker in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extra-tough tip will not spread or mush
- Durable plastic barrel reduces breakage on the jobsite or in-plant
- Industrial-strength ink is smear- and water-resistant for longer lasting marks
- Mark Size: 1/16" (1.5mm)
- Xylene-free ink eliminates health concerns
- Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
Specifications
- Application:
- Pipe, Metal, Glass, Wood, Plastic, Fabric, Cardboard
- Collection:
- Dura-Ink®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 5/8 in
- Diameter:
- 1/8 in
- GSA Approved:
- No
- Height:
- 5/8 in
- Length:
- 5-1/2 in
- Material:
- Ink
- Origin:
- Global
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Marker
- Type:
- L96026
- Weight:
- 0.01 lb
- Width:
- 5-1/2 in