DESCRIPTION

  • One-handed, push button operation eliminates lost caps and prevents ink dryout
  • Extra-tough tip will not spread or mush
  • Auto-storing clip instantly retracts tip to reduce mess or tip damage
  • Xylene-free formula
  • Mark size: 1/16"

Markal Dura-Ink® Retractable Tip in Black

L96575

Manufacturer Part #: 96575

Color/Finish

Black

SPECIFICATIONS

Application
Cardboard, Glass, Metal, Pipe, Plastic, Wood
Collection
Dura-Ink®
Diameter
5/8 in
Temperature Range
-50 to 150° F (-46 to 66° C)
Type
L96575

Print