5/8 x 3/4 in. Side Drain
5/8 x 3/4 in. Side Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 3-1/2 in
- End Connection 1:
- Barbed
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Height:
- 6-7/10 in
- Material:
- Plastic
- Product Type:
- Side Drain
- Width:
- 14-1/2 in