21-7/10 x 1/2 in. Butyl Rubber Sealant Rope
21-7/10 x 1/2 in. Butyl Rubber Sealant Rope
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Material:
- Rubber
- Material Type:
- Butyl
- Product Type:
- Rubber Sealant
- Size:
- 21-7/10 in
- Width:
- 1/2 in