1/2 - 3/4 hp 1075 RPM 460V Single Phase Blower Motor
1/2 - 3/4 hp 1075 RPM 460V Single Phase Blower Motor
Frequently Purchased Together
Product Details
- Reversible rotation
- Open
- MARS® direct drive
- Extended Studs
- Capacitor requirement noted on motor label
- Features 36" leads
- All Angle, Ball Bearing
Documents
Specifications
- AMP:
- 2.6
- Cord Length:
- 3 ft
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 2
- Frame Size:
- 48
- Horsepower:
- 1/2 - 3/4 hp
- Length:
- 11 in
- MFD Rating -:
- 15/370 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 460V