115/230V 1/2 in. HVAC Fan Control
115/230V 1/2 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Models designed for us in R-410A applications
- Appropriate for a wide variety of HVAC/R, commercial and industrial applications
Documents
Specifications
- AMP:
- 6
- Height:
- 1/2 in
- Length:
- 3-4/5 in
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 3-2/5 in