120/208/240/480V Control Transformer
This product has been replaced by
Manufacturer Part #50327
120/208/240/480V Control Transformer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a power source for control circuit for air conditioning, heating or refrigeration systems
- Includes a circuit breaker
- Power: 120/208/240V
- 24V secondary voltage
- Equivalent to Jard # 5041C
Documents
Specifications
- AMP:
- 50
- UL Listed:
- Yes
- VA Rating:
- 50 VA
- Volts:
- 120/208/240/480V