120V 90A Furnace Contactor
120V 90A Furnace Contactor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large arch window box lugs
- Compact enclosed body design
- Designed for the most demanding applications
- Interchangeable mounting
- Silver cadmium oxide contacts
- Push to test button on all models except 75A and 90 A
Documents
Specifications
- AMP:
- 90
- CSA Certified:
- Yes
- Product Type:
- 3 Pole Contactor
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5-2/5 in