14K BTU 115V PORTBL H/P
14K BTU 115V PORTBL H/P
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in condensate management
- Electronic controls and 24-hour timer
- Portable unit is ideal for any room
- Smartphone Compatible
- Two air filters
- 60” single hose
- Auto operation, sleep mode
- Heavy duty casters and built in-handles make it easy to move unit
Specifications
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- EER:
- 9.9
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 30-1/10 in
- Installation Type:
- Portable
- Max CFM:
- 333 cfm
- Phase:
- Single Phase
- Plug Type:
- 5-15P
- Product Type:
- Portable Air Conditioner
- Refrigerant:
- R-32
- SEER:
- 9.9
- Type:
- MARPSH141D
- Volts:
- 115V
- Weight:
- 89.7 lb
- Width:
- 18-2/5 in