30A Fused Disconnect
30A Fused Disconnect
Frequently Purchased Together
Product Details
- These horse power rated units are constructed of Noryl® thermoplastic for extended and rugged durability
- Units are corrosion resistant, weatherproof and maintenance free
- Offer both fusible and non-fusible single phase non-metallic air conditioner disconnects
Documents
Specifications
- AMP:
- 30
- Product Type:
- Fused Disconnect
- UL Listed:
- Yes
- Volts:
- 240V