3/8 in. Liquid Drier for CFC, HCFC and HFC Refrigerants
3/8 in. Liquid Drier for CFC, HCFC and HFC Refrigerants
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- CFC, HCFC and HFC Refrigerants
- CSA Certified:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Height:
- 2-1/2 in
- Length:
- 6-11/50 in
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes