40/10 mfd 370V Dual Round Run Capacitor
40/10 mfd 370V Dual Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Quality You Can Rely On!
- Offers the widest selection of ratings in the indu
- MARS USA Run Capacitors
- Made in USA
- Meets Tecumseh H-115
- OEM Grade
- Meets EIA-456A industry standard (60,000 hours)
- Non-PCB capacitors, Physical interrupter makes our
- UL & CUL
Documents
Specifications
- Capacitor Type:
- Run
- MFD Rating -:
- 40/10 mfd
- Origin:
- Domestic
- Shape:
- Dual Round
- Volts:
- 370V