50 x 0.31 in. Belt
This product has been replaced by
Manufacturer Part #74578
50 x 0.31 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MARS® cogged V- belts are designed to keep costs and maintenance costs at a minimum
Documents
Specifications
- Length:
- 50 in
- Thickness:
- 0.31 in
- Weight:
- 0.3 lb
- Width:
- 1/2 in