60 mfd 370V Oval Run Capacitor
60 mfd 370V Oval Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- MARS USA Run Capacitors
- Quality You Can Rely On!
- Offers the widest selection of ratings in the indu
- Non-PCB capacitors, Physical interrupter makes our
- Meets EIA-456A industry standard (60,000 hours)
- Meets Tecumseh H-115
- OEM Grade
- Made in USA
- UL & CUL
Documents
Specifications
- Capacitor Type:
- Run
- MFD Rating -:
- 60 mfd
- Origin:
- Domestic
- Shape:
- Oval
- Volts:
- 370V