60A 250V Fuse
60A 250V Fuse
Frequently Purchased Together
Product Details
- SmartSpot™ blown fuse indicator
- Rejection time delay
- High-grade silica filler ensures fast arc quenching and high current limitation
- Current limiting for low peak let-thru current
- Fiberglass body provides dimensional stability in harsh industrial settings
Documents
Specifications
- AMP:
- 60
- CSA Certified:
- Yes
- Diameter - Inside 1:
- 81/100 in
- Height:
- 4-3/10 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Polyester
- Type:
- MAR82043
- UL Listed:
- Yes
- Volts:
- 250V
- Width:
- 3-1/5 in