60A Time Delay Fuse

You last purchased this on
 
MARS

60A Time Delay Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

60A Time Delay Fuse

  • Fast #
  • Part #MAR81043
  • Item #4492471
  • Manufacturer Part #81043
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-renewable fuse that conform to UL
  • General purpose applications, lighting heating
  • Provides branch circuit protection
  • Replaces: TR, ECNR, FRNR, FLNR
  • Non-inductive loads
  • Requires Certification

Documents


Specifications

AMP:
60
Length:
3 in
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Time Delay Fuse
UL Listed:
Yes
Volts:
250V
Width:
13/16 in