VEROflow-4 Utility Service Analyzer - Cubic Feet

Part #MF2394051WHCF  |  Item #5120126  |  Manufacturer Part #F2394051WHCF

Call for Pricing EACH

Product Type:

Utility Service Analyzer
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accurate to .5%
  • Ten point linearization
  • Resolve customer complaints
  • Meter shop quality with mobility
  • Only NIST traceable field test unit
  • Test meters on-site without removal
  • Corrosion resistance 20 years minimum
  • Illuminated multi-function display
  • Easy and lightweight operation minimizes erros and reduces fatique
  • 1 Year limited warranty

Documents

Specifications

Battery Type: Lithium

Collection: VEROflow-4

End Connection 1: NST

End Connection 2: NST

End Connections: NST

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: .75 gpm - 850 gpm

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 120

Minimum Temperature: 32

NEMA Specifications: NEMA 4X

NSF Certified: Yes

Product Type: Utility Service Analyzer

Weight: 67