MARS
Plastic Wire Connector in Blue (50 Pack)
Part #MAR25800 | Item #3255752 | Manufacturer Part #25800
$15.33
per PACK
(Pricing is for Pack of 50)
Package Quantity:
Product Details
- Power: 600V
- Pack of 50
- Positive grip design
- Flame retardant thermoplastic shell
- Large throat provides easy wire entrance
- Deep skirt prevents shorts and grounds
- Blue
Documents
Specifications
CSA Certified: Yes
Color Finish: Blue
Height: 2-4/5 in
Material: Plastic
Package Quantity: Pack of 50
UL Listed: Yes
Volts: 600V
Wire Gauge: 14/6 ga