120/208/240/480V Transformer

You last purchased this on
 
MARS

Series 503 120/208/240/480V Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series 503 120/208/240/480V Transformer

  • Fast #
  • Part #MAR50320
  • Item #1261150
  • Manufacturer Part #50320
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color coded leads
  • Foot-mount
  • Low heat rise
  • UL class 2 recognized
  • Requires Certification

Documents


Specifications

Application:
Heavy Duty
Collection:
Series 503
End Connection 1:
Bell End
End Connections:
Bell End
Height:
3-7/100 in
Installation Type:
Foot Mount
NEMA:
NEMA Class II
Power Source:
Electric
UL Listed:
UL Class 2
VA Rating:
75 VA
Volts:
120/208/240/480V
Width:
2-87/100 in