30A 240V 2 Pole Furnas Contactor

You last purchased this on
 
MARS

Series 614 30A 240V 2 Pole Furnas Contactor

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Series 614 30A 240V 2 Pole Furnas Contactor

  • Fast #
  • Part #MAR61347
  • Item #1731446
  • Manufacturer Part #61347
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large arch window box lugs
  • Compact enclosed body design
  • Designed for the most demanding applications
  • Interchangeable mounting
  • Silver cadmium oxide contacts
  • Push to test button on all models except 75A and 90 A
  • Requires Certification

Documents


Specifications

AMP:
30
Application:
Air Conditioner, Heating, Refrigeration
CSA Certified:
Yes
Collection:
Series 614
Cover Included:
No
Depth:
3-19/100 in
Height:
2-23/50 in
Product Type:
Contactor
UL Listed:
Yes
Volts:
240V
Width:
1-97/100 in