Series 614 30A 24V 2 Pole Contactor

Part #MAR61745  |  Item #3926685  |  Manufacturer Part #61745

$23.48 EACH
(Pricing is for 30)

AMP:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting

Documents

Specifications

AMP: 30

Application: [Air Conditioner, Heating, Refrigeration]

CSA Certified: Yes

Collection: Series 614

Cover Included: No

Depth: 3-19/100 in

Height: 2-23/50 in

Product Type: Contactor

Type: MAR61745

UL Listed: Yes

Volts: 24V

Width: 1-97/100 in